Motion
CS1-L25
FOOT BRACKET, CS1 CYL.
Mi Item #10078374
MFR #CS1-L25
Price$58.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FOOT BRACKET, CS1 CYL.
Mi Item #10078374
MFR #CS1-L25

Mfr description
CS1-L25 FOOT BRACKET, CS1 CYL.
  • Mounting brackets
  • Bore sizes: 125~250mm
  • Type: flange, foot, single & double clevis
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.05/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)