Specifications
Details
- Country of OriginJP
- Product TypeTie Rod Air Cylinders
- SeriesCS1
Overview
Mfr description
CS1L300TF-300 CS1 CYLINDER
- Double acting, single rod, lube type
- Bore sizes: 125mm to 300mm
- Strokes up to 2400mm available
- Seven mounting styles available
- Auto switch capable