Overview
Mfr description
CS1WB125-100 CS1 CYLINDER
- Air cylinder, double acting, double rod, lube type
- Bore sizes (mm): 125, 140, 160, 180, 200, 250, 300
- Mountings: basic, foot, flange, trunnion
- Rod boots and cushions available
- Auto switch capable for 125mm~200mm bores
Specifications
- Country of OriginJP
- SeriesCS1
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data