Overview
Mfr description
CS2B125-250 CYLINDER, TIE ROD, CS2
- Double acting, single rod
- Bore size (mm): 125, 140, 160
- Available port threads: Rc, NPT, G
- Optional rod boots
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesCS2
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data