Overview
Mfr description
CS2B125-75-XB6 CYLINDER, TIE ROD, CS2
- XB6 High temperature ambient range 0 to 150°C
- Rod end bracket included for easy assembly
- Double acting, single rod
- Bore size (mm): 125, 140, 160
Specifications
- Country of OriginUS
- SeriesCS2
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data