Overview
Mfr description
CS2-F12 FOOT
Specifications
- Country of OriginJP
- Bore Diameter125 mm
- SeriesCS2
- Mounting TypeFlange Mount
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data