Overview
Mfr description
CS2-F16 FOOT
- Mounting brackets
- Types: single clevis, double clevis, flange, foot
- Applicable to 125mm, 140mm and 160mm bore sizes
Specifications
- Country of OriginJP
- SeriesCS2
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data