Overview
Mfr description
CS2T140-1150-DCP8873P CYLINDER, TIE ROD
Specifications
- Bore Diameter140 mm
- SeriesCS2
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data