Overview
Mfr description
CU10-15T CYL, FREE MOUNT
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 15mm
- Spring return, spring extend
- Space saving
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke15 mm
- Cylinder SeriesCU
- MagnetNone
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data