Motion
CU20-100A
Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #10079203
MFR #CU20-100A
Price$88.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #10079203
MFR #CU20-100A

Mfr description
CU20-100A CYL, FREE MOUNT
  • Free mount cylinder with air cushion
  • Bore sizes (mm): 20, 25, 32
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)