Overview
Mfr description
CU20-90D CYL, FREE MOUNT
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 100mm
- Any surfaces can be used for mounting
- Space saving
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginJP
- Cylinder SeriesCU
- MagnetNone
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data