Overview
Mfr description
CU32TN-50D CYL, FREE MOUNT
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 50mm
- Any surfaces can be used for mounting
- Space saving
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke50 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetNone
- Manufacturer Product Page
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data