Overview
Mfr description
CUJB16-10SM CYL, FREE MOUNT, SGL
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke10 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetNone
- Manufacturer Product Page
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data