1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CUK25-10S
Compact Cylinder, Bore Size 25 mm, Stroke 10 mm
MI ITEM #
10079418
MFR #
CUK25-10S
Price
$53.93
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CUK25-10S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CUK25-10S
Compact Cylinder, Bore Size 25 mm, Stroke 10 mm
MI ITEM #
10079418
MFR #
CUK25-10S
Mfr description
CUK25-10S CYL, FREE MOUNT,
Bore sizes from 6mm to 32mm available
Stroke lengths up to 15mm
Non-rotating rod
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$53
.93
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
25 mm
Stroke
10 mm
Details
Country of Origin
JP
Cylinder Series
CU
Magnet
None
Product Type
Compact Air Cylinders
Series
CU
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items