Motion
CUK6-10D
Compact Air Cylinder - 6 mm Bore, 10 mm Stroke
MI ITEM #10079442
MFR #CUK6-10D
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 6 mm Bore, 10 mm Stroke
MI ITEM #10079442
MFR #CUK6-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.42/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CUK6-10D CYL, FREE MOUNT, NON-ROTATING
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Non-rotating Rod
  • Double acting
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought