Motion
CUK6-15T
Compact Cylinder, Bore Size 6 mm, Stroke 15 mm
MI ITEM #10079445
MFR #CUK6-15T
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 6 mm, Stroke 15 mm
MI ITEM #10079445
MFR #CUK6-15T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.42/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CUK6-15T CYL, FREE MOUNT, NON-ROTATING
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Non-rotating rod
  • Single acting
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought