Motion
CUW32-15D
Compact Cylinder, Stroke 15 mm
MI ITEM #10079476
MFR #CUW32-15D
List Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 15 mm
MI ITEM #10079476
MFR #CUW32-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.63/each for your price

Overview

Mfr description
CUW32-15D CYL, FREE MOUNT, DBL ROD
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Space saving
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Stroke
    15 mm
  • Cylinder Series
    CU
  • Magnet
    None
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text