Motion
CV3FN63-75-1D-B

SMC CORP OF AMERICA
CV3FN63-75-1D-B

Tie Rod Air Cylinder - 63 mm Bore, 75 mm Stroke
MI ITEM #10079519
MFR #CV3FN63-75-1D-B
Price$322.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CV3FN63-75-1D-B

Tie Rod Air Cylinder - 63 mm Bore, 75 mm Stroke
MI ITEM #10079519
MFR #CV3FN63-75-1D-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.69/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    75 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CV3

Overview

Mfr description
CV3FN63-75-1D-B CYL W/VALVE
  • Double acting, valve mounted
  • Applicable bores (mm): 40, 50 , 63, 80, 100
  • 8 mounting styles
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought