Motion
CVM3B25-100S-5DZ

SMC CORP OF AMERICA
CVM3B25-100S-5DZ

C(D)VM3, Valve Mounted Cylinder, Single Acting, Return/Extend
Mi Item #10079539
MFR #CVM3B25-100S-5DZ
Price$134.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM3B25-100S-5DZ

C(D)VM3, Valve Mounted Cylinder, Single Acting, Return/Extend
Mi Item #10079539
MFR #CVM3B25-100S-5DZ

Mfr description
CVM3B25-100S-5DZ CYLINDER, VALVE
  • Single acting, spring return/extend, valve mounted
  • Applicable bores (mm): 20, 25, 32, 40
  • Standard strokes (mm): 25, 50, 75, 100, 125, 150, 200, 250 (depending on bore size)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.83/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)