Overview
Mfr description
CVM3B32F-200S-5GS CYLINDER, VALVE
- Single acting, spring return/extend, valve mounted
- Applicable bores (mm): 20, 25, 32, 40
- Standard strokes (mm): 25, 50, 75, 100, 125, 150, 200, 250 (depending on bore size)
- Auto switch capable
Specifications
- SeriesCVM
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data