Overview
Mfr description
CVQB32-100F-5MZ COMPACT CYLINDER WITH
- Compact cylinder with attached valve
- Space, energy, and labor savings
- Choose from side and axial piping
- Bore size (mm): 32, 40, 50, 63
- Stroke (mm): 5~100
Specifications
- Country of OriginJP
- SeriesCVQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data