Specifications
Dimensions
- Bore Diameter32 mm
- Stroke40 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole
- Product TypeCompact Air Cylinders
- SeriesCVQ
Overview
Mfr description
CVQB32-40-5MZ COMPACT CYLINDER WITH
- Compact cylinder with attached valve
- Space, energy, and labor savings
- Choose from side and axial piping
- Bore size (mm): 32, 40, 50, 63
- Stroke (mm): 5~100