Motion
CVQB32-50F-5MZ

SMC CORP OF AMERICA
CVQB32-50F-5MZ

Compact Air Cylinder - 32 mm Bore, 50 mm Stroke
Mi Item #10079644
MFR #CVQB32-50F-5MZ
Price$128.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB32-50F-5MZ

Compact Air Cylinder - 32 mm Bore, 50 mm Stroke
Mi Item #10079644
MFR #CVQB32-50F-5MZ

Mfr description
CVQB32-50F-5MZ COMPACT CYLINDER WITH
  • Compact cylinder with attached valve
  • Space, energy, and labor savings
  • Choose from side and axial piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Series
    CVQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)