Overview
Mfr description
CVQB40-20-5MOU COMPACT CYLINDER WITH
- Compact cylinder with attached valve
- Space, energy, and labor savings
- Choose from side and axial piping
- Bore size (mm): 32, 40, 50, 63
- Stroke (mm): 5~100
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke20 mm
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Manufacturer Product Page
- SeriesCVQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data