Specifications
Details
- Country of OriginJP
- Product TypeCompact Air Cylinders
- SeriesCVQ
Overview
Mfr description
CVQG50-75M-M9NWVM-5MZB COMPACT CYLINDER
- Compact cylinder with attached valve
- Space, energy, and labor savings
- Choose from side and axial piping
- Bore size (mm): 32, 40, 50, 63
- Stroke (mm): 5~100