Overview
Mfr description
CVQM32-10-5MU COMPACT CYLINDER WITH
- Guide rod configuration with improved lateral load resistance
- Plate non-rotating accuracy ±0.1°
- Bore size: 32, 40, 50, 63mm
- Standard stroke range: 5 to 100mm depending on bore size
- Mounting pitch is interchangeable with CQ2 series
Specifications
- Country of OriginJP
- SeriesCVQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data