Motion
CVQM63-15-M9BSAPCS-5MZ

SMC CORP OF AMERICA
CVQM63-15-M9BSAPCS-5MZ

Compact Air Cylinder - 63 mm Bore, 15 mm Stroke
MI ITEM #10079720
MFR #CVQM63-15-M9BSAPCS-5MZ
List Price$305.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQM63-15-M9BSAPCS-5MZ

Compact Air Cylinder - 63 mm Bore, 15 mm Stroke
MI ITEM #10079720
MFR #CVQM63-15-M9BSAPCS-5MZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.42/each for your price

Overview

Mfr description
CVQM63-15-M9BSAPCS-5MZ COMPACT CYLINDER
  • Guide rod configuration with improved lateral load resistance
  • Plate non-rotating accuracy ±0.1°
  • Bore size: 32, 40, 50, 63mm
  • Standard stroke range: 5 to 100mm depending on bore size
  • Mounting pitch is interchangeable with CQ2 series

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    15 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    CVQ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text