Overview
Mfr description
CVRA1BW63-90-45D CYL W/VALVE
- Rotary actuator with valve, standard
- Bore sizes: 50, 63, 80, 100 (mm)
- Four rotation angles available
- Air cushion optional
- Auto switch capable
Specifications
- SeriesUIUSP
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data