Overview
Mfr description
CVS1CN50TN-150-5T CYL, W/ VALVE, CVS1
- Non-rotating, double acting, valve mounted
- Applicable bores (mm): 40, 50, 63, 80, 100
- 7 mounting styles
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCVS
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data