Motion
CXSJL25-40-M9PSAPC

SMC CORP OF AMERICA
CXSJL25-40-M9PSAPC

Guided Air Cylinder - 25 mm Bore, 40 mm Stroke Length
MI ITEM #10080068
MFR #CXSJL25-40-M9PSAPC
Price$361.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJL25-40-M9PSAPC

Guided Air Cylinder - 25 mm Bore, 40 mm Stroke Length
MI ITEM #10080068
MFR #CXSJL25-40-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$361.48/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    40 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXSJ

Overview

Mfr description
CXSJL25-40-M9PSAPC CYL, COMPACT, BALL
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought