Specifications
Dimensions
- Bore Diameter20 mm
- Stroke100 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesCXSJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)