Motion
CXSJM25-30-M9PSAPC

SMC CORP OF AMERICA
CXSJM25-30-M9PSAPC

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
Mi Item #10080449
MFR #CXSJM25-30-M9PSAPC
Price$297.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJM25-30-M9PSAPC

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
Mi Item #10080449
MFR #CXSJM25-30-M9PSAPC

Mfr description
CXSJM25-30-M9PSAPC CYL, COMPACT,
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    30 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXSJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)