Motion
CXSL10-10-Y59AL

SMC CORP OF AMERICA
CXSL10-10-Y59AL

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
MI ITEM #10080595
MFR #CXSL10-10-Y59AL
List Price$242.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL10-10-Y59AL

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
MI ITEM #10080595
MFR #CXSL10-10-Y59AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.10/each for your price

Overview

Mfr description
CXSL10-10-Y59AL CYLINDER, AIR
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bearings
    Ball Bushing Bearing
  • Port Thread Standard
    M Thread
  • Piping Type
    Standard Piping
  • Series
    CXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text