Motion
CXSL10-30R
Guided Air Cylinder - 10 mm Bore, 30 mm Stroke Length
MI ITEM #10080643
MFR #CXSL10-30R
List Price$188.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 10 mm Bore, 30 mm Stroke Length
MI ITEM #10080643
MFR #CXSL10-30R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.77/each for your price

Overview

Mfr description
CXSL10-30R CYLINDER, AIR
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Thread Standard
    Rc 1/8
  • Piping Type
    Standard Piping
  • Series
    CXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text