Motion
CXSL20-20A-Y7PWL

SMC CORP OF AMERICA
CXSL20-20A-Y7PWL

Guided Air Cylinder - 20 mm Bore, 20 mm Stroke Length
MI ITEM #10080894
MFR #CXSL20-20A-Y7PWL
Price$337.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL20-20A-Y7PWL

Guided Air Cylinder - 20 mm Bore, 20 mm Stroke Length
MI ITEM #10080894
MFR #CXSL20-20A-Y7PWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$337.48/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    20 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXS

Overview

Mfr description
CXSL20-20A-Y7PWL CYLINDER, AIR
  • Bore sizes: 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought