Overview
Mfr description
CXSL32TF-100R CYLINDER, AIR
Specifications
- Country of OriginJP
- BearingsBall Bushing Bearing
- Port Thread StandardG 1/8
- Piping TypeStandard Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data