Motion
CXSM20-100-Y7PSAPC

SMC CORP OF AMERICA
CXSM20-100-Y7PSAPC

CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #10081624
MFR #CXSM20-100-Y7PSAPC
Price$329.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM20-100-Y7PSAPC

CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #10081624
MFR #CXSM20-100-Y7PSAPC

Mfr description
CXSM20-100-Y7PSAPC CYLINDER, AIR
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.12/each

Specifications

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Series
    CXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)