Motion
CXSM25-10-Z73

SMC CORP OF AMERICA
CXSM25-10-Z73

CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #10081834
MFR #CXSM25-10-Z73
Price$193.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM25-10-Z73

CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #10081834
MFR #CXSM25-10-Z73

Mfr description
CXSM25-10-Z73 CYLINDER, AIR
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.62/each

Specifications

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Piping Type
    Standard Piping
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)