Specifications
Details
- BearingsSlide Bearing
- Country of OriginUS
- Piping TypeStandard Piping
- Port Thread StandardRc 1/8
- Product TypeGuided Air Cylinders
- SeriesCXS
Overview
Mfr description
CXSM32-50-Y7BWSCS CYL, GUIDE, DUAL ROD
- Bore sizes: 6, 10, 15, 20, 25, 32 mm
- Non-rotating accuracy: ± 0.1°
- Stroke adjustment range: 0 to -5 mm
- Auto switch capable