Motion
CXSWL20-75-Z76L

SMC CORP OF AMERICA
CXSWL20-75-Z76L

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
MI ITEM #10082303
MFR #CXSWL20-75-Z76L
Price$540.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSWL20-75-Z76L

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
MI ITEM #10082303
MFR #CXSWL20-75-Z76L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.85/each

Specifications

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Series
    CXS

Overview

Mfr description
CXSWL20-75-Z76L CYLINDER, AIR
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Deflection: ± 0.03mm
  • Stroke adjustment range: 0 to -10mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought