Overview
Mfr description
CXTL12-25 CYL, PLATFORM, BALL BUSHING
- Bore sizes: 12, 16, 20, 25, 32, 40 mm
- Standard adjustable stroke range: 10 mm (all bore sizes)
- X138 option, adjustable stroke range: 26 mm (12, 16 bore);
- 28 mm (20, 25 bore); 44 mm (32 bore); 40 mm (40 bore)
- Shock absorber option
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCXT
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data