Motion
CXTL25-100B-M9NZ

SMC CORP OF AMERICA
CXTL25-100B-M9NZ

Cyl, Platform, Ball Bushing
Mi Item #10082476
MFR #CXTL25-100B-M9NZ
Price$657.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXTL25-100B-M9NZ

Cyl, Platform, Ball Bushing
Mi Item #10082476
MFR #CXTL25-100B-M9NZ

Mfr description
CXTL25-100B-M9NZ CYL, PLATFORM, BALL
  • Bore sizes: 12, 16, 20, 25, 32, 40 mm
  • Standard adjustable stroke range: 10 mm (all bore sizes)
  • X138 option, adjustable stroke range: 26 mm (12, 16 bore);
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.57/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Guided Air Cylinders
  • Series
    CXT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)