Motion
CXTM20-200B-M9PSAPC

SMC CORP OF AMERICA
CXTM20-200B-M9PSAPC

CYL, PLATFORM, SLIDE BEARING
MI ITEM #10082564
MFR #CXTM20-200B-M9PSAPC
List Price$576.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXTM20-200B-M9PSAPC

CYL, PLATFORM, SLIDE BEARING
MI ITEM #10082564
MFR #CXTM20-200B-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.91/each for your price

Overview

Mfr description
CXTM20-200B-M9PSAPC CYL, PLATFORM,
  • Bore sizes: 12, 16, 20, 25, 32, 40 mm
  • Standard adjustable stroke range: 10 mm (all bore sizes)
  • X138 option, adjustable stroke range: 26 mm (12, 16 bore);
  • 28 mm (20, 25 bore); 44 mm (32 bore); 40 mm (40 bore)
  • Shock absorber option
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Series
    CXT
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought