Overview
Mfr description
CY1F10L-300A-M9PW CYL, RODLESS
- Bore sizes: 10, 15, 25 mm
- Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
- Maximum stroke lengths: 500 mm (10 bore), 750 mm (15 bore), 1200 mm (25 bore)
- Minimum operating pressure: 0.2 MPa (29 psi)
- Speed: 50 ~ 500 mm/sec.
Specifications
- SeriesCY1
- Country of OriginJP
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data