Motion
CY1F10R-150
RODLESS AIR CYLINDER
Mi Item #10082804
MFR #CY1F10R-150
Price$551.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RODLESS AIR CYLINDER
Mi Item #10082804
MFR #CY1F10R-150

Mfr description
CY1F10R-150 RODLESS AIR CYLINDER
  • Bore sizes: 10, 15, 25 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Maximum stroke lengths: 500 mm (10 bore), 750 mm (15 bore), 1200 mm (25 bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.46/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)