Motion
CY1F10R-250A-A93L

SMC CORP OF AMERICA
CY1F10R-250A-A93L

RODLESS ACTUATOR
MI ITEM #10082810
MFR #CY1F10R-250A-A93L
List Price$681.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1F10R-250A-A93L

RODLESS ACTUATOR
MI ITEM #10082810
MFR #CY1F10R-250A-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.14/each for your price

Overview

Mfr description
CY1F10R-250A-A93L RODLESS ACTUATOR
  • Bore sizes: 10, 15, 25 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Maximum stroke lengths: 500 mm (10 bore), 750 mm (15 bore), 1200 mm (25 bore)
  • Minimum operating pressure: 0.2 MPa (29 psi)
  • Speed: 50 ~ 500 mm/sec.

Specifications

  • Series
    CY1
  • Country of Origin
    JP
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text