Overview
Mfr description
CY1HT32TF-300B-Y7PWSDPC CY1H, MAGNET
- Bore sizes: 10, 15, 20, 25, 32 mm
- Stroke lengths: 100, 200, 300, 400, 500, 600, 800, 1000, 1200, 1500 mm
- Minimum operating pressure: 0.2 MPa (29 psi)
- Speed: 70 ~ 500 mm/sec.
- Available with external shock absorbers
Specifications
- SeriesCY1
- Country of OriginJP
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data