Motion
CY1L15H-600B-F7BWVSAPC

SMC CORP OF AMERICA
CY1L15H-600B-F7BWVSAPC

Rodless Air Cylinder - 15 mm Bore, 600 mm Stroke
MI ITEM #10083122
MFR #CY1L15H-600B-F7BWVSAPC
Price$786.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L15H-600B-F7BWVSAPC

Rodless Air Cylinder - 15 mm Bore, 600 mm Stroke
MI ITEM #10083122
MFR #CY1L15H-600B-F7BWVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$786.83/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Stroke  
    600 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1

Overview

Mfr description
CY1L15H-600B-F7BWVSAPC CY1L, MAGNET
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
  • Speed: 50 ~ 500 mm/sec.
  • Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec.)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought