Motion
CY1L20TNH-200B-F7PL

SMC CORP OF AMERICA
CY1L20TNH-200B-F7PL

Rodless Air Cylinder - 20 mm Bore, 200 mm Stroke
Mi Item #10083226
MFR #CY1L20TNH-200B-F7PL
Price$754.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L20TNH-200B-F7PL

Rodless Air Cylinder - 20 mm Bore, 200 mm Stroke
Mi Item #10083226
MFR #CY1L20TNH-200B-F7PL

Mfr description
CY1L20TNH-200B-F7PL CY1L, MAGNET
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$754.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)