Motion
CY1L40H-150B-A73L

SMC CORP OF AMERICA
CY1L40H-150B-A73L

Rodless Air Cylinder - 40 mm Bore, 150 mm Stroke
Mi Item #10083498
MFR #CY1L40H-150B-A73L
Price$1,416.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L40H-150B-A73L

Rodless Air Cylinder - 40 mm Bore, 150 mm Stroke
Mi Item #10083498
MFR #CY1L40H-150B-A73L

Mfr description
CY1L40H-150B-A73L CY1L, MAGNET COUPLED
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,416.34/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)